Shop All Time Delay Relays
Airotronics
Encapsulated Timer Relay, 10A, Relay, SPDT
Mfr # MC2003631H
Zoro # G5238204
product price: $50.95
/ea
$50.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Interval, Off Delay, On Delay, One Shot, Watchdog (Resettable One Shot)
- Input or Control Voltage 230V AC
- AC Contact Rating - Relay 10A @ 230V
- Number of Pins - Relay 6
- Adjustment Method - Timer Dip Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airotronics
- MFR # MC2003631H
- Zoro # G5238204
- Country of Origin United States
- Category Time Delay Relays
Dimensions
Body Depth - Relay | 2.5 in |
Overall Height - Relay | 1.3 in |
Body Height - Relay | 0.83 in |
Body Width - Relay | 2.5 in |
Body Depth | 0.83 in |
Mounting Hole Diameter | 0.25 in |
Body Height | 2.5 in |
Body Width | 2.5 in |
Overall Depth | 1.3 in |
Description
Multi-Function Encapsulated Timing Relay, Adjustment Method Dip Switch, Base Shape Square, Coil Voltage 230V AC, Contact Form SPDT, Contact Rating (AC) 10 A @ 240V, Current Rating 10 A, Number of Delay Functions 5, Delay Function Delay On Break, Delay On Make, Interval, Resettable Single Shot/Watchdog, Single Shot, Electrical Connection Quick-Connect Terminal, Input Voltage 230V AC, Minimum Time Setting 0.1 sec, Maximum Time Setting 1,023 min, Number of Pins 6, Mounting Style Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE 120VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (CR305C002)
- ACT FDA Compliant Metal Detectable Zip Ties - 14" Long - 50 Lbs Tensile Strength - 100 pc Pack - Teal (CTMD1400-50)
- SIEMENS Overload Relay, 7 to 10A, 3P, Class 10,690V (3RU21261JB0)
- TECHFLEX Braided Sleeving, 0.125 In., 500 ft., Black (PTN0.13BK500)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED (MC4003601H)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, 12VDC (MC7003631H)
- AIROTRONICS Encapsulated Timer Relay, 1A, Relay, 2 Pins (TEKRU075W)
- AIROTRONICS Encapsulated Timer Rlay, 1A, Relay, Surface (THCU1023E)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED (MC2003601H)
- AIROTRONICS Encapsulated Timer Relay, 10A, Rlay, 120VAC (MC1003601H)
- ABB 10SEC TIME DELAY 120V-AC SOLID STATE RELAY (TS24110)
- Airotronics Electrical Relays