Shop All Time Delay Relays
Airotronics
Encapsulated Timer Relay, 10A, Relay, LED
Mfr # TGKAD7102S3/102S3EE1HS
Zoro # G5238317
product price: $51.75
/ea
$51.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Repeat Cycle
- Input or Control Voltage 12V DC
- DC Contact Rating - Relay 10A @ 12V
- Number of Pins - Relay 5
- Mounting - Relay Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airotronics
- MFR # TGKAD7102S3/102S3EE1HS
- Zoro # G5238317
- Country of Origin United States
- Category Time Delay Relays
Dimensions
Body Depth - Relay | 2.0 in |
Body Height - Relay | 0.75 in |
Body Width - Relay | 2.0 in |
Overall Height - Relay | 1.14 in |
Body Depth | 0.75 in |
Mounting Hole Diameter | 0.25 in |
Body Height | 2 in |
Flat Pin Width | 0.25 in |
Overall Depth | 1.14 in |
Body Width | 2 in |
Description
Single Function Encapsulated Timing Relay, Adjustment Method Dip Switch, Base Shape Square, Coil Voltage 12V DC, Contact Form SPDT, Contact Rating (DC) 10 A @ 12V, Current Rating 10 A, Number of Delay Functions 2, Delay Function Repeat Cycle On/Off, Electrical Connection Quick-Connect Terminal, Flat Pin Width 0.25 in, Input Voltage 12V DC, Minimum Time Setting 0.1 sec, Maximum Time Setting 24 hr, Number of Pins 5, Mounting Style Surface, Adjustment Interface Digital, Body Depth 0.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCED CABLE TIES 7"L Nylon Zip Ties, 1000 pk (AL-07-50 9-M)
- ANDERSON POWER PRODUCTS Sbx Contact, 350A, 3/0, PK10 (123209-010)
- HAMMOND Steel Enclosure, 8 in D (CS12128)
- EATON BUSSMANN Open Fuse Block Cover, H; K UL Class, 70 to 100A Amp Range, 250V AC/DC Volt Rating (CVR-RH-25100)
- AIROTRONICS Encapsulated Timer Relay, 1A, Relay (THCU102S3E)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED (TGKAD31023/1023EE1HS)
- AIROTRONICS Encapsulated Timer Rlay, 10A, Relay, 120VAC (TGMPL10100A1H)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, 6Pins (TGMPL40100A1H)
- AIROTRONICS Encapsulated Timer Relay, 10A, Rlay, 120VAC (MC1003601H)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, SPDT (MC3003631H)
- DAYTON Time Delay Rlay, 240VAC, 10A, DPDT, 0.6 sec. (24EN94)
- Airotronics Time Delay Relays