Shop All Time Delay Relays
Airotronics
Encapsulated Timer Relay, 10A, Relay, LED
Mfr # TGKAD3102S3/102S3EE1HS
Zoro # G5238344
original price:
$62.92
20% off
new price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Repeat Cycle
- Input or Control Voltage 24V AC
- AC Contact Rating - Relay 10A @ 24V
- Number of Pins - Relay 5
- Mounting - Relay Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airotronics
- MFR # TGKAD3102S3/102S3EE1HS
- Zoro # G5238344
- Country of Origin United States
- Category Time Delay Relays
Dimensions
Body Depth - Relay | 2.0 in |
Overall Height - Relay | 1.14 in |
Body Width - Relay | 2.0 in |
Body Height - Relay | 0.75 in |
Mounting Hole Diameter | 0.25 in |
Body Width | 2 in |
Overall Depth | 1.14 in |
Body Depth | 0.75 in |
Body Height | 2 in |
Flat Pin Width | 0.25 in |
Description
Single Function Encapsulated Timing Relay, Adjustment Method Dip Switch, Base Shape Square, Coil Voltage 24V AC, Contact Form SPDT, Contact Rating (AC) 10 A @ 24V, Current Rating 10 A, Number of Delay Functions 2, Delay Function Repeat Cycle On/Off, Electrical Connection Quick-Connect Terminal, Flat Pin Width 0.25 in, Input Voltage 24V AC, Minimum Time Setting 0.1 sec, Maximum Time Setting 24 hr, Number of Pins 5, Mounting Style Surface, Adjustment Interface Digital, Body Depth 0.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker Neutral Lug Kit (Q1100AN)
- WIEGMANN Galvanized Steel Enclosure, 16 in H, 16 in W, 4 in D, NEMA 1, Screw On (SC161604GNK)
- SQUARE D Terminal Block 25Ft Vinyl Strip Nema (9080GH220)
- LEVITON Rocker Switch 20A 120V Dec 3Way Sw Pilot White (5638-2W)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, 6Pins (TGMPL40100A1H)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, 12VDC (MC7003631H)
- AIROTRONICS Time Delay Relay, 12VDC, 25A, SPST (MC7004531J)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED (MC2003601H)
- AIROTRONICS Time Delay Relay, 120VAC, 25A, SPST (MC1004531J)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, SPDT (TGMPL30100A1H)
- SQUARE D Pneumatic Timer (9050AO10DV02)
- Airotronics Time Delay Relays