Shop All Time Delay Relays
Airotronics
Encapsulated Timer Relay, 10A, Relay, LED
Mfr # MC4003631H
Zoro # G5238222
original price:
$63.15
14% off
new price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Interval, Off Delay, On Delay, One Shot, Watchdog (Resettable One Shot)
- Input or Control Voltage 24V DC
- DC Contact Rating - Relay 10A @ 24V
- Number of Pins - Relay 6
- Adjustment Method - Timer Dip Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airotronics
- MFR # MC4003631H
- Zoro # G5238222
- Country of Origin United States
- Category Time Delay Relays
Dimensions
Body Width - Relay | 2.5 in |
Body Depth - Relay | 2.5 in |
Body Height - Relay | 0.83 in |
Overall Height - Relay | 1.3 in |
Body Depth | 0.83 in |
Mounting Hole Diameter | 0.25 in |
Body Height | 2.5 in |
Body Width | 2.5 in |
Overall Depth | 1.3 in |
Description
Multi-Function Encapsulated Timing Relay, Adjustment Method Dip Switch, Base Shape Square, Coil Voltage 24V DC, Contact Form SPDT, Contact Rating (DC) 10 A @ 24V, Current Rating 10 A, Number of Delay Functions 5, Delay Function Delay On Break, Delay On Make, Interval, Resettable Single Shot/Watchdog, Single Shot, Electrical Connection Quick-Connect Terminal, Input Voltage 24V DC, Minimum Time Setting 0.1 sec, Maximum Time Setting 1,023 min, Number of Pins 6, Mounting Style Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade, Single Receptacle, Self Grounding, 20A 250V, 2-Pole 3-Wire Grounding, 6-20R, Black (RR205BK)
- EATON Manual Mtr Protctr, 10A, PushButtn, Frame B (XTPB010BC1)
- EATON Proximity Sensor, Inductive, 30mm, NO (E59-M30C129A01-A1)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Aluminum (A10P8AL)
- AIROTRONICS Encapsulated Timer Rlay, 10A, Relay, 120VAC (TGMPL10100A1H)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED (TGKAD31023/1023EE1HS)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED (TGKAD11023/1023EE1HS)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED (MC2003601H)
- AIROTRONICS Time Delay Relay, 120VAC, 25A, SPST (MC1004531J)
- AIROTRONICS Encapsulated Timer Rlay, 1A, Relay, Surface (THCU1023E)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EP08)
- Airotronics Time Delay Relays