Shop All Time Delay Relays
Airotronics
Encapsulated Timer Relay, 10A, Relay, LED
Mfr # MC4003601H
Zoro # G5259475
original price:
$70.39
20% off
new price: $56.25
/ea
$56.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Delay On Make with Initiate, Interval On, Off Delay, On Delay, One Shot On Break, One Shot On Make, Repeat Cycle On/Off Delay, Retriggerable Interval, Retriggerable One Shot
- Input or Control Voltage 24V DC
- DC Contact Rating - Relay 10A @ 24V
- Number of Pins - Relay 6
- Mounting - Relay Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airotronics
- MFR # MC4003601H
- Zoro # G5259475
- Country of Origin United States
- Category Time Delay Relays
Dimensions
Body Width - Relay | 2.5 in |
Body Depth - Relay | 2.5 in |
Overall Height - Relay | 1.3 in |
Body Height - Relay | 0.83 in |
Body Height | 2.5 in |
Body Width | 2.5 in |
Overall Depth | 1.3 in |
Mounting Hole Diameter | 0.25 in |
Body Depth | 0.83 in |
Description
Multi-Function Encapsulated Timing Relay, Adjustment Method Dip Switch, Potentiometer, Base Shape Square, Coil Voltage 24V DC, Contact Form SPDT, Contact Rating (DC) 10 A @ 24V, Current Rating 10 A, Number of Delay Functions 9, Delay Function Delay On Make with Initiate, Interval On, Off Delay, On Delay, One Shot On Break, One Shot On Make, Repeat Cycle On/Off Delay, Retriggerable Interval, Retriggerable One Shot, Electrical Connection Quick-Connect Terminal, Input Voltage 24V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO, SPDT (55-4E-4SP-WB-40)
- MERSEN CC Class, Fast-Acting, 3/10A, 600V AC, Non-Indicating (ATMR3/10)
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 175A, 500V AC, Non-Indicating (A50QS175-4)
- LEVITON Switch And Outlet Combination (S02-5625-W)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED (MC2003601H)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, 12VDC (TGMPL70100A1H)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, 6Pins (TGMPL40100A1H)
- AIROTRONICS Encapsulated Timer Rlay, 1A, Relay, Surface (THCU1023E)
- AIROTRONICS Encapsulated Timer Relay, 1A, Relay (THCU102S3E)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, SPDT (TGMPL30100A1H)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 9 sec. (24EP05)
- Airotronics Electrical Relays