Shop All Time Delay Relays
Airotronics
Encapsulated Timer Relay, 10A, Relay, 12VDC
Mfr # MC7003631H
Zoro # G5242011
$68.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Interval, Off Delay, On Delay, One Shot, Watchdog (Resettable One Shot)
- Input or Control Voltage 12V DC
- DC Contact Rating - Relay 10A @ 12V
- Number of Pins - Relay 6
- Mounting - Relay Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Airotronics
- MFR # MC7003631H
- Zoro # G5242011
- Country of Origin United States
- Category Time Delay Relays
Dimensions
Overall Height - Relay | 1.3 in |
Body Height - Relay | 0.83 in |
Body Width - Relay | 2.5 in |
Body Depth - Relay | 2.5 in |
Mounting Hole Diameter | 0.25 in |
Body Width | 2.5 in |
Body Depth | 0.83 in |
Body Height | 2.5 in |
Overall Depth | 1.3 in |
Description
Multi-Function Encapsulated Timing Relay, Adjustment Method Dip Switch, Base Shape Square, Coil Voltage 12V DC, Contact Form SPDT, Contact Rating (DC) 10 A @ 12V, Current Rating 10 A, Number of Delay Functions 5, Delay Function Delay On Break, Delay On Make, Interval, Resettable Single Shot/Watchdog, Single Shot, Electrical Connection Quick-Connect Terminal, Input Voltage 12V DC, Minimum Time Setting 0.1 sec, Maximum Time Setting 1,023 min, Number of Pins 6, Mounting Style Surface
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Load Center, BR, 6 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR612L125FDP)
- RELIANCE CONTROLS GENERATOR PWR TRANS KIT (306CRK)
- EAG Ground Bar Kit, Five Position (VPKGBK5)
- TRUMETER Counter, 6 Digit, Panel Mount, 115VAC (P32-1026-115AC)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED (TGKAD7102S3/102S3EE1HS)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED (MC1003631H)
- AIROTRONICS Encapsulated Timer Rlay, 1A, Relay, Surface (THCU1023E)
- AIROTRONICS Encapsulated Timer Relay, 1A, Relay, 1NO (THCU10230E)
- AIROTRONICS Encapsulated Timer Rlay, 10A, Relay, 120VAC (TGKAD102S3/102S3EE1HS)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, 12VDC (TGMPL70100A1H)
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT (TR-50228-08)
- Airotronics Electrical Relays