Shop All Current Sensing Relays
Airotronics
Current Sens Relay, 6 to 30A, Self Powered
Mfr # HCSDC030A
Zoro # G5230784
product price: $54.25
/ea
$54.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage Self Powered
- AC Contact Rating - Relay 1.00A @ 19 to 240V
- DC Contact Rating - Relay 1.00A @ 50V
- Mounting - Relay Surface
- Contact Form - Relay SPST-NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airotronics
- MFR # HCSDC030A
- Zoro # G5230784
- Country of Origin United States
- Category Current Sensing Relays
Dimensions
Overall Height - Relay | 1.85 in |
Body Width - Relay | 2.0 in |
Body Height - Relay | 1.85 in |
Body Depth - Relay | 2.0 in |
Body Width | 2 in |
Sensing Hole Diameter | 0.63 in |
Body Depth | 1 in |
Overall Depth | 1.8 in |
Body Height | 2 in |
Description
Current Sensor Relay, Contact Form SPST-NO, Contact Rating (AC) 1 A @ 19 to 240V, Contact Rating (DC) 1 A @ 50V, Core Type Solid, Current Rating 30 A, Input Voltage 3 to 50V DC, Mounting Style Surface, Trip Point 6 to 30 A, Trip Point Type Adjustable, Electrical Connection Quick Connect Tabs, Sensing Hole Diameter 0.63 in, Status Indicator No Indicator, Body Depth 1 in, Body Height 2 in, Body Width 2 in, For Use With Sensors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC INLET/ 20A AMP 120V-AC PLUG (63-18125-K16)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 25 ft. L (2547SWUSA1)
- EATON CUTLER-HAMMER Load Center, BR, 6 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR612L125RP)
- QUICKCABLE Primary Wire, 12 Gauge, Red, 100ft. (230502-100)
- AIROTRONICS Current Sensing Relay, 9 to 45A, 3 to50VDC (HCSDC045A)
- AIROTRONICS Current Sens Relay, 1 to 20A, Self Powered (CSW/LED)
- DAYTON Current Sensing Relay2 to 20A, 240VAC (6C057)
- FUNCTIONAL DEVICES-RIB Current Sensing Relay, 0.5A, 120VAC (RIBXGHTF)
- FUNCTIONAL DEVICES-RIB Split Core Current Switch, Adjustable (RIBXGTA-SCAL)
- FUNCTIONAL DEVICES-RIB Split Core, Adj Current Switch, .75-150 A (RIBXG21TA)
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Analog Current, 20A (RIBX24BV)
- Airotronics Current Sensing Relays