Shop All Current Sensing Relays
Airotronics
Current Sens Relay, 1 to 20A, Self Powered
Mfr # CSW/LED
Zoro # G5230775
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage Self Powered
- Mounting - Relay Surface
- Sensing Amp Range 1.00 to 20.00A
- Trip Point 1 to 20 A
- Trip Delay None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airotronics
- MFR # CSW/LED
- Zoro # G5230775
- Country of Origin United States
- Category Current Sensing Relays
Dimensions
Sensing Hole Diameter | 0.34 in |
Overall Depth | 1.7 in |
Description
Current Sensor Relay, Contact Form LED, Core Type Solid, Current Rating 20 A, Input Voltage 12 to 24V AC/DC, 24 to 230V AC/DC, Monitored Parameters Overcurrent, Undercurrent, Mounting Style Surface, Trip Point 1 to 20 A, Trip Point Type Adjustable, Electrical Connection Wire Leads, Sensing Hole Diameter 0.34 in, Status Indicator LED Indicator, Dielectric Strength 1,800V, Electrical Operating Durability 100,000, For Use With Sensors, Frequency 50/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN ProLine S1 Cabinet (PS1C1269B)
- ZORO SELECT Wall Switch, Brwn, 20A, 1-Pole Switch (BRY4901B)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (GLAA01A1B)
- SOLAHD DC Power Supply, 115/230V AC, 24V DC, 120W, 5A, DIN Rail/Chassis (SDN524100P)
- AIROTRONICS Current Sens Relay, 6 to 30A, Self Powered (HCSDC030A)
- AIROTRONICS Current Sensing Relay, 9 to 45A, 3 to50VDC (HCSDC045A)
- FUNCTIONAL DEVICES-RIB Solid Core Analog, 4-20 mA, Current Trans (RIBXK420-100)
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Adj. Current Switch, 20A (RIBX24BF)
- FUNCTIONAL DEVICES-RIB Split Core, Fix Current Switch, .50-150 A (RIBXG21TF)
- VERIS Current Switch .5/175A Adj. W/Led (H-608)
- EATON Current Sensing Rly, 1to150A, Self Powered (ECSNOASC)
- Airotronics Current Sensing Relays