Shop All Air Circulators
This Product is Discontinued
Airmaster Fan
Wall Mount Non-Oscillating, 115/230VAC (Discontinued)
Mfr # 20371
Zoro # G0658161
Free Shipping & Returns
This Product is Discontinued
Key Features
- Oscillation Non-Oscillating
- Voltage 115/230VAC
- Number of Speeds 1
- Motor HP 1/4
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Airmaster Fan
- MFR # 20371
- Zoro # G0658161
- UPC # 783429203718
- Country of Origin United States
- Category Air Circulators
Details
Item | Wall Mount |
Oscillation | Non-Oscillating |
Voltage | 115/230VAC |
Number of Speeds | 1 |
Motor HP | 1/4 |
Phase | 1 |
Oscillating / Non-Oscillating | Non-Oscillating |
Fits Brand | Airmaster |
Application | Accessories |
Oscillating | No |
Description
Hazardous,30 In. Wall Mount Unit Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.