Shop All Axial Fans and Accessories
Airmaster Fan
Switch, 115V, 1 Phase
Mfr # 70013
Zoro # G0658408
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Voltage 115V
- Fits Brand Airmaster
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Airmaster Fan
- MFR # 70013
- Zoro # G0658408
- UPC # 783429700132
- Country of Origin United States
- Category Axial Fans and Accessories
Details
Phase | 1 |
Voltage | 115V |
Item | Switch |
Fits Brand | Airmaster |
Description
Industrial,Motor 1/15 HP,2Spd,115V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON FLAREMATE, 10 PACK - 3/8" SEAL KIT (4177-31)
- LIEBERT Sheave, 1-1/8" (B-069BS)
- JABSCO Round OEM Blower, 2870 RPM, 1 Phase, Direct, Reinforced Plastic (34744-7000)
- DAYTON Propeller, Dia 6 In, Bore Dia 5/16 In (5JLN7)
- RITTAL Axial Fan, Square, 400/460V AC, 3 Phase, 424 cfm, 12 4/5 in W. (3244140)
- DAYTON Axial Fan Kit, 3 5/8 in H, 1 in D (786EV2)
- ATLANTIC BLOWERS Tube Axial Fan, 4 HP, 16951 cfm, Tube, 220-275V/380-480V, 3 Phase (ABAF-32-460)
- COMAIR ROTRON 020189 CARAVEL AXIAL 9IN 115V-AC FAN (20189)
- DAYTON Standard Square Axial Fan, Square, 48V DC, - Phase, 75 cfm (2RTH8)
- DAYTON Replacement Filter Media, 4-9/16"x4-9/16", 5PK (31CC62)
- DAYTON Standard Square Axial Fan, 230V AC, 98 cfm, 4-11/16 in W. (55VD25)
- Airmaster Fan Axial Fans and Accessories