Shop All Air Circulators
Airmaster Fan
Standard-Duty Industrial Fan 30" Oscillating, 115VAC, 3415/5300/7185 CFM
Mfr # 71566
Zoro # G5290932
product price: $635.99
/ea
Free Shipping & Returns
$635.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Diameter 30"
- Oscillation Oscillating
- Air Flow 3415/5300/7185 CFM
- Voltage 115VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airmaster Fan
- MFR # 71566
- Zoro # G5290932
- UPC # 783429715662
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 30" |
Height | 33-1/2" |
Width | 33-1/2" |
Outside Dia. | 33-1/2" |
Blade Dia. | 30" |
Cord Length | 15 ft. |
Max. Depth | 21-1/4" |
Shaft Dia. | 5/8" |
Description
Standard-Duty Industrial Fan, Blade Dia. 30 in, Stationary, Oscillating, 3 Speeds, Voltage 115V AC, 1 Phase, CFM High 7794, CFM Low 5143, Air Velocity @ 20 Ft. 690 fpm, Motor HP 1/3 hp, Motor RPM 1091/871/759, Operating Amps 3.2, Fan Mounting Location Wall, Fan Accessory Style Standard, Fan RPM 1091, Sound Level 76 dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 280, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Outside Dia. 33-1/2 In., Height 33 1/2 in, Width 33 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VORNADO FANS 633 9 3SPD Circul Fan (CR1-0120-06)
- GATES 90 Deg. Molded Heater Hose Hvac Heater Hos, 28481 (28481)
- REVCOR Blower Whl, Dia 4 1/4 In, Width 2 15/16 In (Q425-293S 2-2796-SGL)
- FRIGIDAIRE Thermostat (297216600)
- AIRMASTER FAN Floor Fan 18" Non-Oscillating, 115VAC, 3346/3824/4550 CFM (78974)
- AIRMASTER FAN Air Circulator 30" Non-Oscillating, 115VAC, 2700/4400/6100 CFM (71586)
- AIRMASTER FAN Fan 24 Wall/Ceiling Mount Fan 1/3 HP 5220 CFM (71725)
- AIRMASTER FAN Standard-Duty Industrial Fan 24" Non-Oscillating, 115VAC, 2820/4020/5520 CFM (71760)
- AIRMASTER FAN Air Circulator 24" Non-Oscillating, 230/460VAC (20470K)
- AIRMASTER FAN Fan Blade, Steel, Galvanized (73058)
- MAXX AIR High Velocity Industrial Fan, Floor Mount (BF36BDPEBLK)
- Airmaster Fan Air Circulators