Shop All Air Circulators
Airmaster Fan
Standard-Duty Industrial Fan 24" Non-Oscillating, 115VAC, 2820/4020/5520 CFM
Mfr # 71760
Zoro # G5290896
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Diameter 24"
- Oscillation Non-Oscillating
- Air Flow 2820/4020/5520 CFM
- Voltage 115VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Airmaster Fan
- MFR # 71760
- Zoro # G5290896
- UPC # 783429717604
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 24" |
Height | 88-1/2" |
Shaft Dia. | 5/8" |
Blade Dia. | 24" |
Width | 27" |
Outside Dia. | 27" |
Max. Depth | 16" |
Cord Length | 15 ft. |
Description
Standard-Duty Industrial Fan, Blade Dia. 24 in, Stationary, Non-Oscillating, 3 Speeds, Voltage 115V AC, 1 Phase, CFM High 5220, CFM Low 2820, Air Velocity @ 20 Ft. 500 fpm, Motor HP 1/3 hp, Motor RPM 1080/700/540, Operating Amps 3, Fan Mounting Location Pedestal, Fan Accessory Style Standard, Fan RPM 1080, Sound Level 71 dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 260, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Outside Dia. 27 In., Height 88 1/2 in, Width 27 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANARM Centrifugal Duct Fan, In-line, 120V, 10" (DFRC-10ES)
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 30 Gallon, 120VAC, 1000W, 58.5"Lx4"W (DHLS13)
- SUPERCOOL Refrig Evacuation Pump, 2.50 cfm, 6 ft. (18406)
- TEMPCO Heating Element, 4 In. L (CRR00010)
- AIRMASTER FAN Air Circulator 24" Non-Oscillating, 115VAC, 2460/3460/4400 CFM (71572)
- AIRMASTER FAN Standard-Duty Industrial Fan 24" Non-Oscillating, 115VAC, 2820/4020/5520 CFM (71725)
- AIRMASTER FAN Light-Duty Industrial Fan 18" Non-Oscillating, 115VAC, 3346/3824/4550 CFM (78972)
- AIRMASTER FAN Heavy-Duty Air Circulator, Ceiling 24" 115VAC (37137)
- AIRMASTER FAN Standard-Duty Industrial Fan 30" Non-Oscillating, 115VAC, 3415/5300/7185 CFM (71726)
- AIRMASTER FAN Mounting Bracket Non-Oscillating , (75002)
- DAYTON Standard-Duty Quiet-Design Industrial Fan 18" Oscillating, 115VAC, 1805/2113/2600 CFM (20934)
- Airmaster Fan Air Circulators