Shop All Air Circulators
Airmaster Fan
Standard-Duty Industrial Fan 24" Non-Oscillating, 115VAC, 2820/4020/5520 CFM
Mfr # 71725
Zoro # G5290905
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Diameter 24"
- Oscillation Non-Oscillating
- Air Flow 2820/4020/5520 CFM
- Voltage 115VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airmaster Fan
- MFR # 71725
- Zoro # G5290905
- UPC # 783429717253
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 24" |
Height | 27" |
Width | 27" |
Shaft Dia. | 5/8" |
Outside Dia. | 27" |
Cord Length | 15 ft. |
Blade Dia. | 24" |
Max. Depth | 21-1/4" |
Description
Standard-Duty Industrial Fan, Blade Dia. 24 in, Stationary, Non-Oscillating, 3 Speeds, Voltage 115V AC, 1 Phase, CFM High 5220, CFM Low 2820, Air Velocity @ 20 Ft. 500 fpm, Motor HP 1/3 hp, Motor RPM 1080/700/540, Operating Amps 3, Fan Mounting Location Ceiling, Wall, Fan Accessory Style Standard, Fan RPM 1080, Sound Level 71 dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 260, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Outside Dia. 27 In., Height 27 in, Width 27 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Pocket Air Filter, Synthetic, 12x24x12In. (2JVJ1)
- DURAFLOW FILTRATION Filters for Dacor 72029, G-8225, -7-1/8 x 20-13/16 x 3/8 (A61242-N- 2 Pack)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 3300/4000 BtuH (MHB110416G307)
- HONEYWELL R8225A1017 24V Spdt Spud Mount (R8225A1017)
- AIRMASTER FAN Fan 24 Wall/Ceiling Mount Fan 1/3 HP 5220 CFM (71725)
- AIRMASTER FAN Air Circulator 30" Non-Oscillating, 115VAC, 2700/4400/6100 CFM (71586)
- AIRMASTER FAN Air Circulator 20" Non-Oscillating (37114)
- AIRMASTER FAN Light-Duty Industrial Fan 30" Oscillating, 115VAC, 2700/4400/6100 CFM (CA30OAP)
- AIRMASTER FAN Floor Fan 20" Non-Oscillating, 115VAC, 4387/5020/5950 CFM (78975)
- AIRMASTER FAN Air Cannon 48" 115VAC, 17173 CFM (60019)
- DAYTON Standard-Duty Industrial Fan 20" Non-Oscillating, 115VAC, 3055/4700 CFM (7DC98)
- Airmaster Fan Air Circulators