Shop All Shutter Mount Exhaust Fans
Airmaster Fan
Shutter Mount Exhaust Fan, 24", 1 Speed, 3214 cfm, 115V
Mfr # 23014
Zoro # G8529342
product price: $592.99
/ea
Free Shipping & Returns
$592.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 24 in
- Number of Speeds 2
- Fan Voltage 115V AC
- CFM @ 0.000-In. SP 3214
- Exhaust/Supply Fan Motor HP 1/15 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airmaster Fan
- MFR # 23014
- Zoro # G8529342
- Country of Origin United States
- Category Shutter Mount Exhaust Fans
Dimensions
Blade Dia. | 24 in |
Width | 27 1/8 in |
Height | 27 1/8 in |
Max. Depth | 12 5/8 in |
Overall Width | 27 1/8 in |
Overall Height | 27 1/8 in |
Profile Height Family | Medium |
Blade Diameter | 24 in |
Duct Diameter | 24 3/8 in |
For Cut-Out Length | 24 1/2 in |
For Cut-Out Width | 24 1/2 in |
Overall Depth | 12 5/8 in |
For Cut-Out Height | 24 1/2 in |
Power Cord Length | 9 ft |
Description
Shutter Mount Exhaust Fan, Assembled Assembled, Blade Diameter 24 in, Blade Material Aluminum, Control Type Pull Chain, Drive Type Direct Drive, Duct Diameter 24 3/8 in, Exhaust Airflow @ 0.000 in SP 3,214 cfm, For Cut-Out Height 24 1/2 in, For Cut-Out Width 24 1/2 in, For Maximum Wall Thickness 5 1/2 in, For Minimum Wall Thickness 3 in, Frame Material Aluminum, Guard Finish Chrome, Guard Material Steel, Guard Type Exhaust, Housing Material Aluminum, Steel, Housing Finish Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 28x30x4 Synthetic Pleated Air Filter, MERV 8 (6B918)
- LOCHINVAR Pump, 1/4 HP, 115V, 2in FLG (ARM3044PAB)
- DAYTON Mobile Floor Fan, 3 Speeds, Silver, Carrying Handle (61LD87)
- LASKO 20" HighVlctyFan w Remote Ctrl, H20685 (H20685)
- AIRMASTER FAN Shutter Mount Exhaust Fan, 30", 1 Speed, 4970 cfm, 115V (23008)
- AIRMASTER FAN Shutter Mount Exhaust Fan, 16", 1 Speed, 1216 cfm, 115V (23012)
- AIRMASTER FAN Shutter Mount Exhaust Fan, 18", 1 Speed, 1877 cfm, 115V (23013)
- AIRMASTER FAN Shutter Mount Exhaust Fan, 12", 1 Speed, 815 cfm, 115V (23015)
- AIRMASTER FAN Shutter Mount Exhaust Fan, 10", 1 Speed, 611 cfm, 115V (23011)
- AIRMASTER FAN Shutter Mount Exhaust Fan, 20", 1 Speed, 2235 cfm, 115V (23016)
- DAYTON Exhaust Fan, 8", 466 cfm, 115V, 1 Phase (10D952)
- Airmaster Fan Shutter Mount Exhaust Fans