Shop All Shutter Mount Exhaust Fans
Airmaster Fan
Shutter Mount Exhaust Fan, 20", 1 Speed, 2235 cfm, 115V
Mfr # 23016
Zoro # G6774871
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 20 in
- Number of Speeds 2
- Fan Voltage 115V AC
- CFM @ 0.000-In. SP 2235
- Exhaust/Supply Fan Motor HP 1/20 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airmaster Fan
- MFR # 23016
- Zoro # G6774871
- Country of Origin United States
- Category Shutter Mount Exhaust Fans
Dimensions
Blade Dia. | 20 in |
Width | 23 1/8 in |
Height | 23 1/8 in |
Max. Depth | 11 in |
Overall Width | 23 1/8 in |
Overall Height | 23 1/8 in |
For Cut-Out Length | 20 1/2 in |
Blade Diameter | 20 in |
For Cut-Out Width | 20 1/2 in |
Duct Diameter | 20 3/8 in |
Profile Height Family | Medium |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 11 in |
Power Cord Length | 9 ft |
For Cut-Out Height | 20 1/2 in |
Description
Shutter Mount Exhaust Fan, Assembled Assembled, Blade Diameter 20 in, Blade Material Aluminum, Control Type Pull Chain, Drive Type Direct Drive, Duct Diameter 20 3/8 in, Exhaust Airflow @ 0.000 in SP 2,235 cfm, For Cut-Out Height 20 1/2 in, For Cut-Out Width 20 1/2 in, For Maximum Wall Thickness 5 1/2 in, For Minimum Wall Thickness 3 in, Frame Material Aluminum, Guard Finish Chrome, Guard Material Steel, Guard Type Exhaust, Housing Material Aluminum, Steel, Housing Finish Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Furnace Boiler Brush, Dia 3/4, Length 42 (3EDP9)
- SOLER & PALAU Premium Choice Humidity Sensor (PCHS)
- AAF FLANDERS 14x30x1 FBG Furn Filter (10055.01143)
- DAYTON 94" Hydronic Electric Baseboard Heater, White, 1500/2000W, 208/240V (3UG29)
- AIRMASTER FAN Shutter Mount Exhaust Fan, 16", 1 Speed, 1216 cfm, 115V (23012)
- AIRMASTER FAN Shutter Mount Exhaust Fan, 10", 1 Speed, 611 cfm, 115V (23011)
- AIRMASTER FAN 12in. Low Pressure Shutter Fan, Direct Drive, Model: EPRSM12, 115/230V, 1/30 HP, 1 Phase (23002)
- AIRMASTER FAN Shutter Mount Exhaust Fan, 12", 1 Speed, 815 cfm, 115V (23015)
- AIRMASTER FAN Shutter Mount Exhaust Fan, 24", 1 Speed, 3214 cfm, 115V (23014)
- AIRMASTER FAN Shutter Mount Exhaust Fan, 30", 1 Speed, 4970 cfm, 115V (23008)
- TPI INDUSTRIAL Exhaust Fan, 30" TEAO Motor, 120V, With Shutter, 1/4HP, 2-Speed, Gray (CE 30-DS)
- Airmaster Fan Shutter Mount Exhaust Fans