Shop All Shutter Mount Exhaust Fans
Airmaster Fan
Shutter Mount Exhaust Fan, 12", 1 Speed, 815 cfm, 115V
Mfr # 23015
Zoro # G8529315
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 12 in
- Number of Speeds 1
- Fan Voltage 115V AC
- CFM @ 0.000-In. SP 815
- Exhaust/Supply Fan Motor HP 1/30 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airmaster Fan
- MFR # 23015
- Zoro # G8529315
- UPC # 783429230158
- Country of Origin United States
- Category Shutter Mount Exhaust Fans
Dimensions
Blade Dia. | 12 in |
Width | 15 1/8 in |
Height | 15 1/8 in |
Max. Depth | 8 in |
Blade Diameter | 12 in |
For Cut-Out Width | 12 1/2 in |
Overall Depth | 8 in |
Power Cord Length | 9 ft |
Overall Height | 15 1/8 in |
Manufacturer Warranty Length | 1 yr |
Profile Height Family | Medium |
Duct Diameter | 12 3/8 in |
Overall Width | 15 1/8 in |
For Cut-Out Height | 12 1/2 in |
For Cut-Out Length | 12 1/2 in |
Description
Shutter Mount Exhaust Fan, Assembled Assembled, Blade Diameter 12 in, Blade Material Aluminum, Control Type Pull Chain, Drive Type Direct Drive, Duct Diameter 12 3/8 in, Exhaust Airflow @ 0.000 in SP 815 cfm, For Cut-Out Height 12 1/2 in, For Cut-Out Width 12 1/2 in, For Maximum Wall Thickness 5 1/2 in, For Minimum Wall Thickness 3 in, Frame Material Aluminum, Guard Finish Chrome, Guard Material Steel, Guard Type Exhaust, Housing Material Aluminum, Steel, Housing Finish Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Angle Flange, 4 in Duct Dia, Galvanized Steel, 22 GA, 61/64" L, 1" H (8010000141)
- DAYTON Downblast Vent, Direct Drive, 16-3/4 In (4YC73)
- TOUGH GUY Flue Brush, Dia 3 1/2, 1/4 MNPT, Length 8 (3EDH7)
- DAYTON Mtrzd Damper, For Fan Dia. 12", 100-240V (3HHP3)
- AIRMASTER FAN Shutter Mount Exhaust Fan, 20", 1 Speed, 2235 cfm, 115V (23016)
- AIRMASTER FAN Shutter Mount Exhaust Fan, 16", 1 Speed, 1216 cfm, 115V (23012)
- AIRMASTER FAN Shutter Mount Exhaust Fan, 18", 1 Speed, 1877 cfm, 115V (23013)
- AIRMASTER FAN 12in. Low Pressure Shutter Fan, Direct Drive, Model: EPRSM12, 115/230V, 1/30 HP, 1 Phase (23002)
- AIRMASTER FAN Shutter Mount Exhaust Fan, 24", 1 Speed, 3214 cfm, 115V (23014)
- AIRMASTER FAN Shutter Mount Exhaust Fan, 30", 1 Speed, 4970 cfm, 115V (23008)
- HESSAIRE Shutter Fan, 16", Variable Speed, 1470 cfm, 115/230V (16SF4V75C)
- Airmaster Fan Shutter Mount Exhaust Fans