Shop All Air Circulators
This Product is Discontinued
Airmaster Fan
Portable Mancooler 36" 115VAC (Discontinued)
Mfr # 60471
Zoro # G0659248
Free Shipping & Returns
This Product is Discontinued
Key Features
- Blade Diameter 36"
- Voltage 115VAC
- Motor HP 1/2
- Drive Type Direct
- Blade Dia. 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airmaster Fan
- MFR # 60471
- Zoro # G0659248
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 36" |
Blade Dia. | 36" |
Details
Item | Portable Mancooler |
Voltage | 115VAC |
Motor HP | 1/2 |
Drive Type | Direct |
Application | Air Circulator |
Product Type | 4-IN-1 Direct Drive Mancooler,36" |
Description
4-IN-1 Direct Drive Mancooler,36 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.