Shop All Air Circulators
Airmaster Fan
Portable Mancooler 30" 115VAC
Mfr # 60470
Zoro # G0659318
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 30"
- Voltage 115VAC
- Motor HP 1/4
- Blade Dia. 30"
- Drive Type Direct
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Airmaster Fan
- MFR # 60470
- Zoro # G0659318
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 30" |
Blade Dia. | 30" |
Details
Item | Portable Mancooler |
Voltage | 115VAC |
Motor HP | 1/4 |
Drive Type | Direct |
Application | Air Circulator |
Description
4-IN-1 Direct Drive Mancooler,30 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAGINAW CONTROL & ENGINEERING Assembly, Filter & Grille 10in. (SCE-FGA1010)
- VICTORY Motor, 115V, 60 Hz, 1/3 HP (50639801)
- WILLIAMS COMFORT PRODUCTS Vent Extension, Top, Galvanized Steel (9303)
- DAYTON Combination Louver Damper, 24x36 (45C680)
- AIRMASTER FAN Air Circulator 20" Non-Oscillating (37114)
- AIRMASTER FAN Light-Duty Industrial Fan 30" Oscillating, 115VAC, 2700/4400/6100 CFM (CA30OAP)
- AIRMASTER FAN Light-Duty Industrial Fan 18" Non-Oscillating, 115VAC, 3346/3824/4550 CFM (78972)
- AIRMASTER FAN Standard-Duty Industrial Fan 24" Oscillating, 115VAC, 2820/4020/5520 CFM (71565)
- AIRMASTER FAN Standard-Duty Industrial Fan 30" Oscillating, 115VAC, 3415/5300/7185 CFM (71568)
- AIRMASTER FAN Mounting Bracket Non-Oscillating , (75002)
- VENCO Mobile Drum Fan 48" Non-Oscillating (VMAC-48-DD-WK)
- Airmaster Fan Air Circulators