Shop All Air Circulators
This Product is Discontinued
Airmaster Fan
Light Commercial, 30", Pedestal Mount (Discontinued)
Mfr # 71531
Zoro # G0658767
Free Shipping & Returns
This Product is Discontinued
Key Features
- Blade Diameter 30"
- Material Steel
- Application Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airmaster Fan
- MFR # 71531
- Zoro # G0658767
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 30" |
Details
Item | Light Commercial,30" Pedestal Mount |
Material | Steel |
Application | Accessories |
Description
Light Commercial,30 In. Pedestal Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.