Shop All Fan Parts
Airmaster Fan
Industrial Air Circulator, 24", Adj. Floor
Mfr # 37212
Zoro # G0658347
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115VAC
- Fits Brand Airmaster
- Includes 15 ft. Three Conductor Supply Cord and Plug
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airmaster Fan
- MFR # 37212
- Zoro # G0658347
- UPC # 783429372124
- Country of Origin United States
- Category Fan Parts
Details
Voltage | 115VAC |
Fits Brand | Airmaster |
Includes | 15 ft. Three Conductor Supply Cord and Plug |
Item | Industrial,30" Head Assembly |
Phase | 1 |
Description
Industrial,30 In. Head Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Press Switch, Open On Fall 5 PSI (6ALA2)
- YELLOW JACKET Charging/Vacuum Hose, 120" L, Red (22710)
- SIEMENS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (192-840)
- GLOBAL FINISHING SOLUTIONS Paint Collector Filter Bag, 20x20x12" (216-505)
- AIRMASTER FAN Guard (01797)
- AIRMASTER FAN Heavy-Duty Air Circulato, 30", Pedestal, Phase: 1 (20890)
- AIRMASTER FAN Heavy-Duty Hazardous, 30", Pedestal (20351)
- AIRMASTER FAN Wall Bracket (37772)
- AIRMASTER FAN Guard (08294)
- AIRMASTER FAN Fan Stainless Steel Open Pedestal Base (77001)
- BROAN Grille (99110506)
- Airmaster Fan Fan Parts