Shop All Air Circulators
Airmaster Fan
I-Beam Non-Oscillating, 115/230VAC
Mfr # 20391
Zoro # G0658222
product price: $1,162.99
/ea
Free Shipping & Returns
$1,162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Oscillation Non-Oscillating
- Voltage 115/230VAC
- Number of Speeds 1
- Motor HP 1/4
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airmaster Fan
- MFR # 20391
- Zoro # G0658222
- Country of Origin United States
- Category Air Circulators
Details
Item | I-Beam |
Oscillation | Non-Oscillating |
Voltage | 115/230VAC |
Number of Speeds | 1 |
Motor HP | 1/4 |
Phase | 1 |
Fits Brand | Airmaster |
Oscillating / Non-Oscillating | Non-Oscillating |
Application | Accessories |
Oscillating | No |
Description
Hazardous,30 In. I-Beam Unit Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNX FIREPLACE GRATE 14""X10""D (S147E)
- WHITE-RODGERS Standard Mechanical Thermostats, 1 H 1 C, Hardwired, 24VAC (1F56N-444)
- ACCUMULAIR Pleated Air Filter, 8" x 16" x 2", 6 Pack (FO08X16X2_6)
- WHYNTER 14000 BTU Portable Air Conditioner and Heater, Filter Plus Autopump (ARC-148MHP)
- AIRMASTER FAN Hazardous Location 30 Pedestal Fan, Adjustable Height 60-74, 1/4HP, 8725CFM (20351)
- AIRMASTER FAN Standard-Duty Industrial Fan 24" Oscillating, 115VAC, 2820/4020/5520 CFM (71567)
- AIRMASTER FAN Standard-Duty Industrial Fan 24" Non-Oscillating, 115VAC, 2820/4020/5520 CFM (71725)
- AIRMASTER FAN Floor Fan 12" Non-Oscillating, 115VAC, 1300/1550/1855 CFM (78973)
- AIRMASTER FAN Standard-Duty Industrial Fan 30" Non-Oscillating, 115VAC, 3415/5300/7185 CFM (71726)
- AIRMASTER FAN Mounting Bracket Non-Oscillating , (75002)
- BEST COMFORT 42 In. 2-Speed Belt Driven Drum Fan (FE-105D5FL(H))
- Airmaster Fan Air Circulators