Shop All Air Circulators
Airmaster Fan
I-Beam Kitted Non-Oscillating, 230/460VAC
Mfr # 20540K
Zoro # G0658231
product price: $1,650.99
/ea
Free Shipping & Returns
$1,650.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Oscillation Non-Oscillating
- Voltage 230/460VAC
- Motor HP 1/4
- Includes I-Beam Bracket with Safety Cable
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airmaster Fan
- MFR # 20540K
- Zoro # G0658231
- Country of Origin United States
- Category Air Circulators
Details
Item | I-Beam Kitted |
Oscillation | Non-Oscillating |
Voltage | 230/460VAC |
Motor HP | 1/4 |
Includes | I-Beam Bracket with Safety Cable |
Phase | 3 |
Oscillating / Non-Oscillating | Non-Oscillating |
Fits Brand | Airmaster |
Application | Accessories |
Oscillating | No |
Description
Hazardous,30 In. I-Beam-Kitted
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA High-Velocity Industrial Fan, 3 Phase, 480V AC (HV-18-480V-3)
- DETROIT RADIANT Flame Sensor (TP-222)
- CARRIER Direct Drive Blower Motor (11002015000782)
- AIR HANDLER HEPA Air Filter, 12x24x24" (6B620)
- AIRMASTER FAN Standard-Duty Industrial Fan 30" Oscillating, 115VAC, 3415/5300/7185 CFM (71568)
- AIRMASTER FAN Commercial Fan, Model: CA30APE, Wall Mount, Oscillating, 115V, 1/3HP, 1 Phase, 3 Speed, Size: 30in. (71582)
- AIRMASTER FAN Fan 24 Wall/Ceiling Mount Fan 1/3 HP 5220 CFM (71725)
- AIRMASTER FAN Air Circulator 18" 115VAC (78984)
- AIRMASTER FAN Heavy-Duty Air Circulator, Ceiling 30" 115VAC (37138)
- AIRMASTER FAN Air Circulator 24" Non-Oscillating, 230/460VAC (20470K)
- DAYTON Standard-Duty Quiet-Design Industrial Fan 24" Non-Oscillating, 115VAC, 3325/4556/5588 CFM (20950)
- Airmaster Fan Air Circulators