Shop All Fan Parts
Airmaster Fan
Heavy-Duty Hazardous, 30", Pedestal
Mfr # 20351
Zoro # G0658152
Free Shipping & Returns
$1,182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115/230V
- Fits Brand Airmaster
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Airmaster Fan
- MFR # 20351
- Zoro # G0658152
- UPC # 783429203510
- Country of Origin United States
- Category Fan Parts
Details
Voltage | 115/230V |
Fits Brand | Airmaster |
Phase | 3 |
Item | Hazardous,30" Pedestal Unit Pack |
Description
Hazardous,30 In. Pedestal Unit Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAVACO QUICK CONNECT Havaco Quick Connect HT-GB-R1BD White Round Ceiling Diffuser and 8 in. Boot with Butterfly Damper (HT-GB-R1BD)
- YELLOW JACKET Charging Hose (18160)
- KING ELECTRIC Srp Self-Regulating Pre-Assembled Cable 6 Ft 240V 36W (SRP246-6)
- PORTALS PLUS Small Cover & Cap With C-481 Black Cap (32035)
- AIRMASTER FAN Guard (08294)
- AIRMASTER FAN Heavy-Duty Air Circulato, 30", Pedestal, Phase: 1 (20890)
- AIRMASTER FAN Open Base (21153)
- AIRMASTER FAN Heavy-Duty Air Circulato, 30", Pedestal, Phase: 3 (20650K)
- AIRMASTER FAN Heavy-Duty Air Circulator, 24", Pedestal (20895)
- AIRMASTER FAN Blade Propeller, 1/4 HP, Galvanized Steel (72458)
- ACME Motor (921762A)
- Airmaster Fan Fan Parts