Shop All Fan Parts
Airmaster Fan
Heavy-Duty Hazardous, 24", Pedestal
Mfr # 20301
Zoro # G0658207
Free Shipping & Returns
$1,231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115/230V
- Phase 3
- Fits Brand Airmaster
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Airmaster Fan
- MFR # 20301
- Zoro # G0658207
- UPC # 783429203015
- Country of Origin United States
- Category Fan Parts
Details
Voltage | 115/230V |
Item | Hazardous,24" Pedestal Unit Pack |
Phase | 3 |
Fits Brand | Airmaster |
Description
Hazardous,24 In. Pedestal Unit Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANARM Upblast Exhauster, 1 Phase, 1/8 hp (ALX105-UD013V)
- QMARK Double Pole Thermostat, Rated 25A (HBBT2)
- DAYTON Weatherhood, 10 In. (16D555)
- BRISKHEAT Drum Heater, Heavy Duty, For Metal Drums/Pails, 240VAC, 550W, 5 Gallon (GDHCS20)
- AIRMASTER FAN Open Base (21153)
- AIRMASTER FAN Heavy-Duty Hazardous, 30", Pedestal (20351)
- AIRMASTER FAN Heavy-Duty Air Circulato, 30", Pedestal, Phase: 1 (20890)
- AIRMASTER FAN Blade Propeller, 1/4 HP, Galvanized Steel (72458)
- AIRMASTER FAN Heavy-Duty Air Circulator, 24", Pedestal (20895)
- AIRMASTER FAN Heavy-Duty Air Circulato, 30", Pedestal, Phase: 3 (20650K)
- POWER BREEZER Drain Plug and Gasket (600-022-A)
- Airmaster Fan Fan Parts