Shop All Fan Parts
Airmaster Fan
Heavy-Duty, Haz-Duty, 30", Ceiling-Kitted
Mfr # 20530K
Zoro # G0658189
product price: $1,172.99
/ea
Free Shipping & Returns
$1,172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 230/460V
- Includes Vertical with Safety Cable
- Fits Brand Airmaster
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airmaster Fan
- MFR # 20530K
- Zoro # G0658189
- Country of Origin United States
- Category Fan Parts
Details
Voltage | 230/460V |
Item | Hazardous,30" Ceiling-Kitted |
Includes | Vertical with Safety Cable |
Fits Brand | Airmaster |
Phase | 3 |
Description
Hazardous,30 In. Ceiling-Kitted
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pvc Hose (HV70014G)
- LENNOX Motor Kit, 1.2 HP (10B66)
- VULCAN Swaged Cartridge Heater, 100W/sq. In. (TB506B)
- NU-CALGON Condenser Cleaner, Liquid, 1 gal, Brown (4120-08)
- AIRMASTER FAN Guard (08294)
- AIRMASTER FAN Heavy-Duty Air Circulato, 30", Pedestal, Phase: 3 (20650K)
- AIRMASTER FAN Fan Stainless Steel Open Pedestal Base (77001)
- AIRMASTER FAN Guard (01797)
- AIRMASTER FAN Wall Bracket (37772)
- AIRMASTER FAN Blade Propeller, 1/4 HP, Galvanized Steel (72458)
- TJERNLUND PRODUCTS Fan Switch (950-1007)
- Airmaster Fan Fan Parts