Shop All Air Circulators
Airmaster Fan
Heavy-Duty Air Circulator Non-Oscillating, 115VAC
Mfr # 20911
Zoro # G0657778
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Oscillation Non-Oscillating
- Voltage 115VAC
- Number of Speeds 3
- Motor HP 1/5
- Includes Supply Cord; Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airmaster Fan
- MFR # 20911
- Zoro # G0657778
- UPC # 783429209116
- Country of Origin United States
- Category Air Circulators
Details
Item | Heavy-Duty Air Circulator |
Oscillation | Non-Oscillating |
Voltage | 115VAC |
Number of Speeds | 3 |
Motor HP | 1/5 |
Includes | Supply Cord; Plug |
Phase | 1 |
Oscillating / Non-Oscillating | Non-Oscillating |
For Use With | Churches; Schools; Industrial and Commercial Applications |
Fits Brand | Airmaster |
Application | Air Circulator |
Oscillating | No |
Description
Heavy-Duty Air Circulator,18 In.,Ceiling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Louver, Dk Bronze, 12x12 (L-700-RXDKB-12x12)
- AMERICAN LOUVER Square Perforated Diffusers, White, 2 PK (STR-PERF-2238-2PK)
- RAYPAK Flame Sensor Probe Kit (011752F)
- ALL-FILTERS 12X20X1 Merv 11 Pleated AC Furnace Air Filter, 4PK (12201.11 4PK)
- AIRMASTER FAN Standard-Duty Industrial Fan 24" Oscillating, 115VAC, 2820/4020/5520 CFM (71565)
- AIRMASTER FAN Air Circulator 18" 115VAC (78984)
- AIRMASTER FAN Standard-Duty Industrial Fan 24" Oscillating, 115VAC, 2820/4020/5520 CFM (71567)
- AIRMASTER FAN Light-Duty Industrial Fan 12" Non-Oscillating, 115VAC, 1300/1550/1855 CFM (78971)
- AIRMASTER FAN Floor Fan 18" Non-Oscillating, 115VAC, 3346/3824/4550 CFM (78974)
- AIRMASTER FAN Portable Mancooler 30" 115VAC (60470)
- ILIVING Red Explosion Proof 16 in. Ventilation Floor Fan, 1100-Watt, 4240 CFM (ILG8EF16EX)
- Airmaster Fan Air Circulators