Shop All Air Circulators
Airmaster Fan
Heavy-Duty Air Circulator, Ceiling 30" 115VAC
Mfr # 37138
Zoro # G0658012
Free Shipping & Returns
$669.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 30"
- Voltage 115VAC
- Includes Supply Cord; Plug
- Phase 1
- For Use With Churches; Schools; Industrial and Commercial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Airmaster Fan
- MFR # 37138
- Zoro # G0658012
- UPC # 783429371387
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 30" |
Details
Item | Heavy-Duty Air Circulator,Ceiling |
Voltage | 115VAC |
Includes | Supply Cord; Plug |
Phase | 1 |
For Use With | Churches; Schools; Industrial and Commercial Applications |
Fits Brand | Airmaster |
Application | Air Circulator |
Description
Heavy-Duty Air Circulator,30 In.,Ceiling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC Thermostat Slave Relay, Dp 120/208/240V 15A (K312RELAY)
- IMPERIAL MFG Register Floor 4X8In Brn (RG3297)
- KOCH Panel Filter, 3-Ply, 20x80-84, MERV7 (132-2020-04)
- KAPER II-116944 Speedi-Boot Ceiling Box Register Vent Boot w/ Adj. Hangers 12in X 12in X 10in (SBS-121210 CBOX)
- AIRMASTER FAN Floor Fan 12" Non-Oscillating, 115VAC, 1300/1550/1855 CFM (78973)
- AIRMASTER FAN Air Circulator 18" 115VAC (78984)
- AIRMASTER FAN Fan 30 Wall or Ceiling Mount Fan Non-Oscillating 1/3HP 7200CFM (71726)
- AIRMASTER FAN Standard-Duty Industrial Fan 30" Oscillating, 115VAC, 3415/5300/7185 CFM (71566)
- AIRMASTER FAN Fan Blade 32" (73058)
- AIRMASTER FAN Commercial Fan, Model: CA30APE, Wall Mount, Oscillating, 115V, 1/3HP, 1 Phase, 3 Speed, Size: 30in. (71582)
- DAYTON Hazardous-Location Industrial Fan 24" Non-Oscillating, 115/230VAC, 5486 CFM (1VCH1)
- Airmaster Fan Air Circulators