Shop All Fan Parts
Airmaster Fan
Heavy-Duty Air Circulator, 30", I-Beam
Mfr # 37140
Zoro # G0657909
product price: $760.99
/ea
Free Shipping & Returns
$760.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115VAC
- For Use With Churches; Schools; Industrial and Commercial Applications
- Includes Supply Cord; Plug
- Phase 1
- Fits Brand Airmaster
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airmaster Fan
- MFR # 37140
- Zoro # G0657909
- UPC # 783429371400
- Country of Origin United States
- Category Fan Parts
Details
Voltage | 115VAC |
For Use With | Churches; Schools; Industrial and Commercial Applications |
Includes | Supply Cord; Plug |
Phase | 1 |
Item | Heavy-Duty Air Circulator,30",I-Beam |
Fits Brand | Airmaster |
Description
Heavy-Duty Air Circulator,30 In.,I-Beam
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAVAC Electronic Wireless Scale (NRS2i01)
- MAMAC PARTS Power Supply, 115V 1.5A, 24Vdc Out (PS-200-1-A-1-L)
- DAYTON Capacitor (2201396)
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial Expl Proof, Dia 12 In (9509-01)
- AIRMASTER FAN Guard (08294)
- AIRMASTER FAN Blade Propeller, 1/4 HP, Galvanized Steel (72458)
- AIRMASTER FAN Heavy-Duty Air Circulator, 24", Pedestal (20895)
- AIRMASTER FAN Fan Stainless Steel Open Pedestal Base (77001)
- AIRMASTER FAN Wall Bracket (37772)
- AIRMASTER FAN Open Base (21153)
- FOLLETT ICE Insulation, Jacket (PI502740)
- Airmaster Fan Fan Parts