Shop All Fan Parts
Airmaster Fan
Heavy-Duty Air Circulator, 24", I-Beam
Mfr # 37139
Zoro # G0657881
product price: $709.99
/ea
Free Shipping & Returns
$709.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115VAC
- For Use With Churches; Schools; Industrial and Commercial Applications
- Fits Brand Airmaster
- Includes Supply Cord; Plug
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airmaster Fan
- MFR # 37139
- Zoro # G0657881
- Country of Origin United States
- Category Fan Parts
Details
Voltage | 115VAC |
For Use With | Churches; Schools; Industrial and Commercial Applications |
Fits Brand | Airmaster |
Includes | Supply Cord; Plug |
Phase | 1 |
Item | Heavy-Duty Air Circulator,24",I-Beam |
Description
Heavy-Duty Air Circulator,24 In.,I-Beam
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRMASTER FAN Fan Blade, Steel, Galvanized (73058)
- WATERPUR Waterpur KW1FLTR Replacement Filter (KW1FLTR)
- TRU AIRE GRILLE SIDEWALL 12X4""WHT (C170 12X04)
- DAYTON Blower, 12 1/4 In (7C489)
- AIRMASTER FAN Heavy-Duty Hazardous, 30", Pedestal (20351)
- AIRMASTER FAN Guard (08294)
- AIRMASTER FAN Blade Propeller, 1/4 HP, Galvanized Steel (72458)
- AIRMASTER FAN Heavy-Duty Air Circulato, 30", Pedestal, Phase: 1 (20890)
- AIRMASTER FAN Heavy-Duty Air Circulator, 24", Pedestal (20895)
- AIRMASTER FAN Guard (01797)
- TRUE Top Left Door Hinge Kit, True TSSU Series (870838)
- Airmaster Fan Fan Parts