Shop All Fan Parts
Airmaster Fan
Heavy-Duty Air Circulato, 30", Pedestal, Phase: 3
Mfr # 20650K
Zoro # G0658198
product price: $1,140.99
/ea
Free Shipping & Returns
$1,140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 230/460V
- Includes Pedestal; Base
- Fits Brand Airmaster
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airmaster Fan
- MFR # 20650K
- Zoro # G0658198
- UPC # 783429206504
- Country of Origin United States
- Category Fan Parts
Details
Voltage | 230/460V |
Includes | Pedestal; Base |
Fits Brand | Airmaster |
Phase | 3 |
Item | Heavy-Duty,30" Pedestal Kit |
Description
Heavy-Duty,30 In. Pedestal Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVENT STOVETOP ADAPTER 6""PIPE (6DBK-AD)
- JOHNSON CONTROLS Temperature Sensor (HT-68P3-0N000)
- KOCH FILTER MiniPleat Filter, MERV14, 4", 16"x20"x4" (120-700-007)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A144)
- AIRMASTER FAN Guard (08294)
- AIRMASTER FAN Heavy-Duty Air Circulato, 30", Pedestal, Phase: 1 (20890)
- AIRMASTER FAN Blade Propeller, 1/4 HP, Galvanized Steel (72458)
- AIRMASTER FAN Heavy-Duty Air Circulator, 24", Pedestal (20895)
- AIRMASTER FAN Heavy-Duty Air Circulator, 24", I-Beam (37139)
- AIRMASTER FAN Heavy-Duty Hazardous, 30", Pedestal (20351)
- MARADYNE Fan Blade, 6-1/2" CW, 1/4" T Shaft (61320)
- Airmaster Fan Fan Parts