Shop All Fan Parts
Airmaster Fan
Heavy-Duty Air Circulato, 30", I-Beam, Phase: 1
Mfr # 37148
Zoro # G0658100
product price: $1,156.99
/ea
Free Shipping & Returns
$1,156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115VAC
- For Use With Churches; Schools; Industrial and Commercial Applications
- Phase 1
- Fits Brand Airmaster
- Includes Supply Cord; Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airmaster Fan
- MFR # 37148
- Zoro # G0658100
- UPC # 783429371486
- Country of Origin United States
- Category Fan Parts
Details
Voltage | 115VAC |
For Use With | Churches; Schools; Industrial and Commercial Applications |
Phase | 1 |
Fits Brand | Airmaster |
Includes | Supply Cord; Plug |
Item | Heavy-Duty,30" I-Beam Unit Pack |
Description
Heavy-Duty,30 In. I-Beam Unit Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROXUL 2 in x 48 in x 24 in Mineral Wool High Temperature Insulation, 8# (40205)
- TESTO 557s Smart Vacuum Kit - Smart digital Manifold (0564 5571 01)
- AIRMASTER FAN Floor Fan 18" Non-Oscillating, 115VAC, 3346/3824/4550 CFM (78974)
- MRCOOL 12K BTU Energy Star Ductless Mini-Split Air Conditioner and Heat Pump (O-HH-12-HP-230E)
- AIRMASTER FAN Wall Bracket (37772)
- AIRMASTER FAN Heavy-Duty Air Circulato, 30", Pedestal, Phase: 3 (20650K)
- AIRMASTER FAN Guard (08294)
- AIRMASTER FAN Open Base (21153)
- AIRMASTER FAN Heavy-Duty Air Circulato, 30", Pedestal, Phase: 1 (20890)
- AIRMASTER FAN Blade Propeller, 1/4 HP, Galvanized Steel (72458)
- SANYO Mini Piston Pump, 208 to 230V (SI-30-230)
- Airmaster Fan Fan Parts