Shop All Fan Parts
Airmaster Fan
Heavy-Duty Air Circulato, 24", Wall Mount, Phase: 1
Mfr # 37129
Zoro # G0658049
product price: $951.99
/ea
Free Shipping & Returns
$951.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115VAC
- For Use With Churches; Schools; Industrial and Commercial Applications
- Includes Supply Cord; Plug
- Fits Brand Airmaster
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airmaster Fan
- MFR # 37129
- Zoro # G0658049
- UPC # 783429371295
- Country of Origin United States
- Category Fan Parts
Details
Voltage | 115VAC |
For Use With | Churches; Schools; Industrial and Commercial Applications |
Includes | Supply Cord; Plug |
Item | Heavy-Duty,24" Wall Mount Unit Pack |
Fits Brand | Airmaster |
Phase | 1 |
Description
Heavy-Duty,24 In. Wall Mount Unit Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Fc200E1029 16" X 25" Replacement (FC200E1029)
- JOHNSON CONTROLS Va-4233-Gga-2 24V Modulating (VA-4233-GG)
- BELL & GOSSETT 109054 Conversion Kit, W/Bonnet (109054)
- YELLOW JACKET Mechanical Manifold Gauge Set, 2-Valve (42001)
- AIRMASTER FAN Open Base (21153)
- AIRMASTER FAN Heavy-Duty Air Circulator, 24", Pedestal (20895)
- AIRMASTER FAN Guard (01797)
- AIRMASTER FAN Heavy-Duty Hazardous, 30", Pedestal (20351)
- AIRMASTER FAN Wall Bracket (37772)
- AIRMASTER FAN Heavy-Duty Air Circulato, 30", Pedestal, Phase: 3 (20650K)
- LIBERTY PUMPS Fiberglass Basin 36 in. x 72 in. (K001211)
- Airmaster Fan Fan Parts