Shop All Fan Parts
Airmaster Fan
Heavy-Duty Air Circulato, 24", Pedestal
Mfr # 20885
Zoro # G0657942
product price: $1,129.99
/ea
Free Shipping & Returns
$1,129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115VAC
- For Use With Churches; Schools; Industrial and Commercial Applications
- Fits Brand Airmaster
- Phase 1
- Includes Supply Cord; Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airmaster Fan
- MFR # 20885
- Zoro # G0657942
- Country of Origin United States
- Category Fan Parts
Details
Voltage | 115VAC |
For Use With | Churches; Schools; Industrial and Commercial Applications |
Fits Brand | Airmaster |
Phase | 1 |
Includes | Supply Cord; Plug |
Item | Heavy-Duty,24" Pedestal Unit Pack |
Description
Heavy-Duty,24 In. Pedestal Unit Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIL QUAKER /ICP 1057900 Blower Motor 1/230 3/4 S (1057900)
- ZORO SELECT Return Air Grille, 7.75 X 11.75, White, Steel (4JRR6)
- NATIONAL GUARD Door Louver Finger Guard, 83 In. H (2252B)
- ZEPPELIN Valve wireless digital manifold, 4 Hoses (DM4-ZW)
- AIRMASTER FAN Guard (08294)
- AIRMASTER FAN Heavy-Duty Hazardous, 30", Pedestal (20351)
- AIRMASTER FAN Wall Bracket (37772)
- AIRMASTER FAN Blade Propeller, 1/4 HP, Galvanized Steel (72458)
- AIRMASTER FAN Fan Stainless Steel Open Pedestal Base (77001)
- AIRMASTER FAN Heavy-Duty Air Circulator, 24", Pedestal (20895)
- MCDONNELL & MILLER Low Water Cut Out, Snap Switch (150S-M)
- Airmaster Fan Fan Parts