Shop All Fan Parts
Airmaster Fan
Heavy-Duty Air Circulato, 24", I-Beam, Phase: 3
Mfr # 20640K
Zoro # G0657933
product price: $915.99
/ea
Free Shipping & Returns
$915.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 230/460V
- Includes I-Beam Bracket with Safety Cable
- Fits Brand Airmaster
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airmaster Fan
- MFR # 20640K
- Zoro # G0657933
- Country of Origin United States
- Category Fan Parts
Details
Voltage | 230/460V |
Includes | I-Beam Bracket with Safety Cable |
Fits Brand | Airmaster |
Item | Heavy-Duty,24" I-Beam Kit |
Phase | 3 |
Description
Heavy-Duty,24 In. I-Beam Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Liquid Charging Adapter, 1/4 In MxF, 0 Deg (LC-4)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x22", MERV 14 (5M430)
- AMERICAN WICK Wick Kerosene Heat Aw22P (AW22P)
- DAYTON Downblast Vent, Direct Drive, 8-1/4 In (5DVR8)
- AIRMASTER FAN Heavy-Duty Air Circulato, 30", Pedestal, Phase: 3 (20650K)
- AIRMASTER FAN Wall Bracket (37772)
- AIRMASTER FAN Fan Stainless Steel Open Pedestal Base (77001)
- AIRMASTER FAN Heavy-Duty Air Circulator, 24", Pedestal (20895)
- AIRMASTER FAN Heavy-Duty Hazardous, 30", Pedestal (20351)
- AIRMASTER FAN Heavy-Duty Air Circulato, 30", Pedestal, Phase: 1 (20890)
- HOSHIZAKI Push Retainer (4A2414-01)
- Airmaster Fan Fan Parts