Shop All Fan Parts
Airmaster Fan
Heavy-Duty Air Circulato, 24", I-Beam, Phase: 1
Mfr # 37147
Zoro # G0657960
product price: $1,005.99
/ea
Free Shipping & Returns
$1,005.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115VAC
- For Use With Churches; Schools; Industrial and Commercial Applications
- Includes Supply Cord; Plug
- Phase 1
- Fits Brand Airmaster
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airmaster Fan
- MFR # 37147
- Zoro # G0657960
- UPC # 783429371479
- Country of Origin United States
- Category Fan Parts
Details
Voltage | 115VAC |
For Use With | Churches; Schools; Industrial and Commercial Applications |
Item | Heavy-Duty,24" I-Beam Unit Pack |
Includes | Supply Cord; Plug |
Phase | 1 |
Fits Brand | Airmaster |
Description
Heavy-Duty,24 In. I-Beam Unit Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN 0131P00002S Motor, 100W, 2Sp, (0131P00002)
- DAYTON B/D Blower, 20 In, Less Drive Pkg (5UDU4)
- AIR KING 18" Wall Mount Fan, Industrial Grade (9518)
- RAM Spark Ignition, RAM-4,120V (790-400)
- AIRMASTER FAN Guard (01797)
- AIRMASTER FAN Wall Bracket (37772)
- AIRMASTER FAN Blade Propeller, 1/4 HP, Galvanized Steel (72458)
- AIRMASTER FAN Heavy-Duty Air Circulato, 30", Pedestal, Phase: 1 (20890)
- AIRMASTER FAN Heavy-Duty Hazardous, 30", Pedestal (20351)
- AIRMASTER FAN Heavy-Duty Air Circulato, 30", Pedestal, Phase: 3 (20650K)
- BROAN Grille Stud (99420585)
- Airmaster Fan Fan Parts