Shop All Fan Parts
This Product is Discontinued
Airmaster Fan
Heavy-Duty Air Circulato, 20", Pedestal (Discontinued)
Mfr # 20898
Zoro # G0657979
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 115V
- For Use With Churches; Schools; Industrial and Commercial Applications
- Phase 1
- Fits Brand Airmaster
- Includes Supply Cord; Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airmaster Fan
- MFR # 20898
- Zoro # G0657979
- UPC # 783429208980
- Country of Origin United States
- Category Fan Parts
Details
Voltage | 115V |
For Use With | Churches; Schools; Industrial and Commercial Applications |
Phase | 1 |
Fits Brand | Airmaster |
Item | Heavy-Dut,20" Pedestal Unit Pack |
Includes | Supply Cord; Plug |
Description
Heavy-Dut,20 In. Pedestal Unit Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.