Shop All Fan Parts
Airmaster Fan
Heavy-Duty Air Circulato, 20", I-Beam
Mfr # 20909
Zoro # G0658058
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115VAC
- For Use With Churches; Schools; Industrial and Commercial Applications
- Includes Supply Cord; Plug
- Fits Brand Airmaster
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airmaster Fan
- MFR # 20909
- Zoro # G0658058
- UPC # 783429209093
- Country of Origin United States
- Category Fan Parts
Details
Voltage | 115VAC |
For Use With | Churches; Schools; Industrial and Commercial Applications |
Includes | Supply Cord; Plug |
Fits Brand | Airmaster |
Phase | 1 |
Item | Heavy-Duty,20" I-Beam Unit Pack |
Description
Heavy-Duty,20 In. I-Beam Unit Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Upblast Vent, 24-1/2 In, 208-230/460V (7D491)
- WOODEZE Woodeze 5IM-LT0162 Ash Shovel - Black (5IM-LT0162)
- HONEYWELL THERMAL SOLUTIONS R7847A1033 Rectification (R7847A1033)
- TEMPCO Tubular Enclosure Heater, 150W, 120V (EHT00032)
- AIRMASTER FAN Heavy-Duty Air Circulator, 24", Pedestal (20895)
- AIRMASTER FAN Wall Bracket (37772)
- AIRMASTER FAN Guard (08294)
- AIRMASTER FAN Guard (01797)
- AIRMASTER FAN Heavy-Duty Air Circulato, 30", Pedestal, Phase: 3 (20650K)
- AIRMASTER FAN Open Base (21153)
- DAYTON Replacement Motor (6379861)
- Airmaster Fan Fan Parts