Shop All Fan Parts
Airmaster Fan
Heavy-Duty Air Circulato, 18", Wall Mount
Mfr # 20903
Zoro # G0658003
product price: $624.99
/ea
Free Shipping & Returns
$624.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115VAC
- For Use With Churches; Schools; Industrial and Commercial Applications
- Includes Supply Cord; Plug
- Fits Brand Airmaster
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airmaster Fan
- MFR # 20903
- Zoro # G0658003
- UPC # 783429209031
- Country of Origin United States
- Category Fan Parts
Details
Voltage | 115VAC |
For Use With | Churches; Schools; Industrial and Commercial Applications |
Includes | Supply Cord; Plug |
Item | Heavy-Duty,18" Wall Mount Unit Pack |
Fits Brand | Airmaster |
Phase | 1 |
Description
Heavy-Duty,18 In. Wall Mount Unit Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREPLACE GLASS DOORS Fenwick Small Black (FN-5700BL)
- HI-TECH DURAVENT Industrial Duct Hose, 1.5"x50ft. (2001-0150-1350)
- WHITE-RODGERS 80 Series Thermostats, 2 H 1 C, Hardwired/Battery, 24VAC (1F83H-21NP)
- AIR HANDLER Rigid Cell Air Filter, 20x24x6" (2GHJ1)
- AIRMASTER FAN Heavy-Duty Air Circulator, 24", Pedestal (20895)
- AIRMASTER FAN Heavy-Duty Hazardous, 30", Pedestal (20351)
- AIRMASTER FAN Heavy-Duty Air Circulato, 30", Pedestal, Phase: 1 (20890)
- AIRMASTER FAN Open Base (21153)
- AIRMASTER FAN Guard (01797)
- AIRMASTER FAN Guard (08294)
- BROAN Aluminum Filter (99010299)
- Airmaster Fan Fan Parts