Shop All Fan Parts
Airmaster Fan
Heavy-Duty Air Circulato, 18", Pedestal
Mfr # 20894
Zoro # G0657997
Free Shipping & Returns
$672.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115VAC
- For Use With Churches; Schools; Industrial and Commercial Applications
- Includes Supply Cord; Plug
- Phase 1
- Fits Brand Airmaster
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Airmaster Fan
- MFR # 20894
- Zoro # G0657997
- UPC # 783429208942
- Country of Origin United States
- Category Fan Parts
Details
Voltage | 115VAC |
For Use With | Churches; Schools; Industrial and Commercial Applications |
Item | Heavy-Duty,18" Pedestal Unit-Pack |
Includes | Supply Cord; Plug |
Phase | 1 |
Fits Brand | Airmaster |
Description
Heavy-Duty,18 In. Pedestal Unit-Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Quick Fit Duct, 6 in Duct Dia, 304 Stainless Steel, 22 GA, 6 in W, 59-1/4" L, 6 in H (8040206797)
- DAYTON Propeller, Dia 5 1/2 In, Bore Dia 3/16 In (5JLN4)
- RHEEM Contactor 24V, 40 Amp, 1Pole (42-25101-03)
- KMC CONTROLS Differential Pressure Flow Sensor, 10 In (SSS-1005)
- AIRMASTER FAN Fan Stainless Steel Open Pedestal Base (77001)
- AIRMASTER FAN Guard (01797)
- AIRMASTER FAN Open Base (21153)
- AIRMASTER FAN Heavy-Duty Air Circulato, 30", Pedestal, Phase: 3 (20650K)
- AIRMASTER FAN Heavy-Duty Air Circulator, 24", Pedestal (20895)
- AIRMASTER FAN Heavy-Duty Air Circulator, 24", I-Beam (37139)
- SCHAEFER Disc Misting for PVM18 (MISTHUB2)
- Airmaster Fan Fan Parts