Shop All Fan Parts
Airmaster Fan
Heavy-Duty 30" Head Assembly
Mfr # 20915
Zoro # G0657988
product price: $590.99
/ea
Free Shipping & Returns
$590.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115VAC
- For Use With Churches; Schools; Industrial and Commercial Applications
- Phase 1
- Includes Supply Cord; Plug
- Fits Brand Airmaster
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airmaster Fan
- MFR # 20915
- Zoro # G0657988
- UPC # 783429209154
- Country of Origin United States
- Category Fan Parts
Details
Voltage | 115VAC |
For Use With | Churches; Schools; Industrial and Commercial Applications |
Phase | 1 |
Includes | Supply Cord; Plug |
Fits Brand | Airmaster |
Item | Heavy-Duty,30",Head Assembly |
Description
Heavy-Duty,30 In.,Head Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET O Ring, PK10 (19037)
- UNITED ELECTRIC Pressure Switch (J21K-140)
- THERNLUND 950-0018 High Limit Kit For Ss-2 (950-0018)
- GREENSEAM Round 90 Degree Elbow, 8 in Duct Dia, Galvanized Steel, 24 GA, 11 in W, 11" L, 11 in H (GRAE890GA24)
- AIRMASTER FAN Open Base (21153)
- AIRMASTER FAN Guard (01797)
- AIRMASTER FAN Heavy-Duty Air Circulator, 24", Pedestal (20895)
- AIRMASTER FAN Fan Stainless Steel Open Pedestal Base (77001)
- AIRMASTER FAN Heavy-Duty Air Circulato, 30", Pedestal, Phase: 3 (20650K)
- AIRMASTER FAN Blade Propeller, 1/4 HP, Galvanized Steel (72458)
- DAYTON Wheels (HV6508G)
- Airmaster Fan Fan Parts