Shop All Fan Parts
Airmaster Fan
Heavy-Duty 24" Head Assembly
Mfr # 20115
Zoro # G0657951
product price: $593.99
/ea
Free Shipping & Returns
$593.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115VAC
- For Use With Churches; Schools; Industrial and Commercial Applications
- Phase 1
- Fits Brand Airmaster
- Includes Supply Cord; Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airmaster Fan
- MFR # 20115
- Zoro # G0657951
- UPC # 783429201158
- Country of Origin United States
- Category Fan Parts
Details
Voltage | 115VAC |
For Use With | Churches; Schools; Industrial and Commercial Applications |
Phase | 1 |
Item | Heavy-Duty,24",Head Assembly |
Fits Brand | Airmaster |
Includes | Supply Cord; Plug |
Description
Heavy-Duty,24 In.,Head Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERMGUARDIAN UV-C Replacement Bulb, 5 1/8" H Overall (LB4100)
- CALEFFI 521509A 3-Way Thermostatic (521509A)
- JOHNSON CONTROLS Cblnetwork75, 75Ft, Cblnetwork75 (CBL-NETWORK75)
- ALLANSON Oil Burner Ignitor, Side Hinge (2275-620)
- AIRMASTER FAN Open Base (21153)
- AIRMASTER FAN Guard (08294)
- AIRMASTER FAN Fan Stainless Steel Open Pedestal Base (77001)
- AIRMASTER FAN Wall Bracket (37772)
- AIRMASTER FAN Heavy-Duty Air Circulato, 30", Pedestal, Phase: 1 (20890)
- AIRMASTER FAN Blade Propeller, 1/4 HP, Galvanized Steel (72458)
- GLOBAL INDUSTRIAL Dock Truck Mount for High Velocity Dock Fans (293097)
- Airmaster Fan Fan Parts