Shop All Air Circulators
Airmaster Fan
Hazardous Location 30 Pedestal Fan, Adjustable Height 60-74, 1/4HP, 8725CFM
Mfr # 20351
Zoro # G408647798
Free Shipping & Returns
$1,782.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115 / 230
- Material Aluminum
- Color Black
- Height 60 - 74 in
- Assembled No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Airmaster Fan
- MFR # 20351
- Zoro # G408647798
- UPC # 783429230510
- Country of Origin China
- Category Air Circulators
Dimensions
Height | 60 - 74 in |
Max. Depth | 30 in |
Width | 30 in |
Details
Item | Pedestal Fan |
Voltage | 115 / 230 |
Material | Aluminum |
Color | Black |
Assembled | No |
Description
Ultra Quiet Die Cast Aluminum Propeller. OSHA Approved Safety Guards. Non-oscillating, 1/4 HP, 1 Speed, 115/230V, 1 Phase, Explosion Proof, Ball Bearing Motor. Explosion Proof Models feature Class I, Group D and Class II, Group E, F & G protection for flammable and carbon dust environment protection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 4 WAY DIFFUSER 8 in Square 4-Way Adjustable Ceiling Diffuser, White (SDIG77506)
- NU-CALGON Refrigeration Lubricant, Mineral, 5 gal (4304-05)
- DAYTON Sq Alu 22"L, 22"W Roof/Wall Exhst Fan (56MW60)
- MAXX AIR 8 in. Desk Fan, Table Fan, Portable Fan, USB Fan, Non-Oscillating, 1 Speeds, Copper (HVDF8UPS)
- AIRMASTER FAN Air Circulator 30" Non-Oscillating, 115VAC, 2700/4400/6100 CFM (71573)
- AIRMASTER FAN Air Circulator 24" Non-Oscillating, 115VAC, 2460/3460/4400 CFM (71590)
- AIRMASTER FAN Heavy-Duty Air Circulator, Ceiling 30" 115VAC (37138)
- AIRMASTER FAN Standard-Duty Industrial Fan 30" Non-Oscillating, 115VAC, 3415/5300/7185 CFM (71726)
- AIRMASTER FAN Floor Fan 12" Non-Oscillating, 115VAC, 1300/1550/1855 CFM (78973)
- AIRMASTER FAN Air Circulator 24" Non-Oscillating, 115/230VAC (70835)
- PATTERSON Mounting Bracket, Steel, Blue Powder Coat (PS BLUE)
- Airmaster Fan Air Circulators