Shop All Air Circulators
Airmaster Fan
Floor Fan 18" Non-Oscillating, 115VAC, 3346/3824/4550 CFM
Mfr # 78974
Zoro # G5288482
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 18"
- Oscillation Non-Oscillating
- Air Flow 3346/3824/4550 CFM
- Voltage 115VAC
- Number of Speeds 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airmaster Fan
- MFR # 78974
- Zoro # G5288482
- UPC # 783429789748
- Country of Origin China
- Category Air Circulators
Dimensions
Blade Diameter | 18" |
Height | 22" |
Max. Depth | 9" |
Outside Dia. | 20-1/2" |
Cord Length | 8 ft. |
Width | 23" |
Blade Dia. | 18" |
Shaft Dia. | 3/8" |
Fan Cord Length | 8 ft |
Length | 23" |
Description
Floor Fan, Overall Style - Fans Floor, Fan Mounting Location Floor, Number of Speeds 3, Blade Dia. 18 in, Non-Oscillating, Fan Cord Length 8 ft, Fan Power Source Plug-In, 1600 RPM RPM, Number of Blades 3, Fan, Length 23 In., 1.65 A Amps, Height 22 in, Width 23 in, 60 Hz, Bearing Type Ball, Blade Material Aluminum, Steel, 3, 5-15P, Assembly, cUL/OSHA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 20" x 21" x 1", 4 Pack (FO20X21X1A_4)
- MAJESTIC PET Majestic SL330 30 deg Elbow Chimney Pipe Section (SL330)
- IMPERIAL MFG GROUP USA INC 6X4 Reducer/Increaser (GV0782-A)
- KRUETER CONTROLS Diaphragm, 2" dia. Actuators (VTD-9422)
- AIRMASTER FAN Commercial Fan, Model: CA30APE, Wall Mount, Oscillating, 115V, 1/3HP, 1 Phase, 3 Speed, Size: 30in. (71582)
- AIRMASTER FAN Standard-Duty Industrial Fan 30" Oscillating, 115VAC, 3415/5300/7185 CFM (71568)
- AIRMASTER FAN Air Circulator 18" 115VAC (78984)
- AIRMASTER FAN Portable Mancooler 30" 115VAC (60470)
- AIRMASTER FAN Air Circulator 12" 115VAC (78985)
- AIRMASTER FAN Airmaster 30in Pedestal Fan, 7,185 CFM, 1/3 HP, 1 Phase (71526)
- LASKO Portable Blower, ABS, Blk, 1/64hp, 12 1/4"L (U12104)
- Airmaster Fan Air Circulators