Shop All Air Circulators
Airmaster Fan
Fan Blade, Steel, Galvanized
Mfr # 73058
Zoro # G9967282
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Fan Accessory Finish Galvanized
- Fan Accessory Color Black
- For Use With Airmaster 30" Commercial Duty Fans
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airmaster Fan
- MFR # 73058
- Zoro # G9967282
- Country of Origin United States
- Category Air Circulators
Details
Item | Fan Blade |
Material | Steel |
Color | Black |
Fan Accessory Finish | Galvanized |
Fan Accessory Color | Black |
For Use With | Airmaster 30" Commercial Duty Fans |
Fan Accessory Type | Blade |
Fan Accessory Material | Steel |
Application | Accessories |
Description
Fan Blade, For Use With Airmaster 30 in Commercial Duty Fans
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A19ABC-42C)
- EMERSON FLOW CONTROLS Repair Kit, Buna 3/8 And 1/2" (028964)
- B & K AAF Flanders NaturalAire 12 in. W X 24 in. H X 1 in. D Synthetic 8 MERV Pleated Air Filter (84858.011224)
- ALL-FILTERS 14 x 24x 1 Washable Electrostatic Furnace Air Filter (14241.E)
- AIRMASTER FAN Light-Duty Industrial Fan 12" Non-Oscillating, 115VAC, 1300/1550/1855 CFM (78971)
- AIRMASTER FAN Standard-Duty Industrial Fan 30" Oscillating, 115VAC, 3415/5300/7185 CFM (71566)
- AIRMASTER FAN Air Cannon 48" 115VAC, 17173 CFM (60019)
- AIRMASTER FAN Standard-Duty Industrial Fan 24" Non-Oscillating, 115VAC, 2820/4020/5520 CFM (71760)
- AIRMASTER FAN Heavy-Duty Air Circulator, Ceiling 30" 115VAC (37138)
- AIRMASTER FAN Standard-Duty Industrial Fan 30" Oscillating, 115VAC, 3415/5300/7185 CFM (71568)
- SCHAEFER Mobile Air Circulator 36" Non-Oscillating, 115VAC, 10,900/16,600 CFM (VKM36-2-O)
- Airmaster Fan Air Circulators