Shop All Fan Parts
Airmaster Fan
Fan 30 Nickel Chrome Plated Guard
Mfr # 21080
Zoro # G808827042
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 33-3/8 in
- Depth 5-1/4 in
- Height 33-3/8 in
- Color Gray
- Length 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airmaster Fan
- MFR # 21080
- Zoro # G808827042
- UPC # 783429210808
- Country of Origin China
- Category Fan Parts
Dimensions
Width | 33-3/8 in |
Depth | 5-1/4 in |
Height | 33-3/8 in |
Length | 30 in |
Details
Color | Gray |
Description
Airmaster Fan 21080 30 Nickel Chrome Plated Guard 30 Guard For Use On All 30 Oscillating And Non-Oscillating Fans.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPEN HEARTH FIREPLACE GRATE CI 24""W (15424)
- DAYTON Axial Fan, Round, 115V AC, 1 Phase, 200 cfm, 5 15/16 in W. (2RTK7)
- ALL-FILTERS 14X25X1 MERV 10 Pleated AC Furnace Air Filter, 6PK (14251.10 6PK)
- WHITE-RODGERS Adapter Kit (F0092 073700S1)
- AIRMASTER FAN Heavy-Duty Air Circulato, 30", Pedestal, Phase: 3 (20650K)
- AIRMASTER FAN Heavy-Duty Air Circulato, 30", Pedestal, Phase: 1 (20890)
- AIRMASTER FAN Wall Bracket (37772)
- AIRMASTER FAN Guard (01797)
- AIRMASTER FAN Heavy-Duty Air Circulator, 24", Pedestal (20895)
- AIRMASTER FAN Open Base (21153)
- DAYTON Replacement Wheel (6366465)
- Airmaster Fan Fan Parts