Shop All Air Circulators
Airmaster Fan
Fan 24 Wall Mount Fan 1/4 HP 5739 CFM
Mfr # 20321
Zoro # G008654226
product price: $1,625.99
/ea
Free Shipping & Returns
$1,625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115 / 230
- Material Aluminum
- Color Gray
- Height 26-15/16 in
- Max. Depth 31-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airmaster Fan
- MFR # 20321
- Zoro # G008654226
- UPC # 783429203213
- Country of Origin China
- Category Air Circulators
Dimensions
Height | 26-15/16 in |
Max. Depth | 31-3/4 in |
Width | 26-15/16 in |
Details
Voltage | 115 / 230 |
Material | Aluminum |
Color | Gray |
Assembled | No |
Description
Airmaster Fan 20321 24 Wall Mount Fan 1/4 HP 5739 CFMUltra Quiet Die Cast Aluminum Propeller. OSHA Approved Safety Guards. Non-oscillating, 1/4 HP, 1 Speed, 115/230V, 1 Phasease, Explosion Proof, Ball Bearing Motor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Thermostat, Limit & Plenum, Range 250-210F (SHL518)
- HONEYWELL HOME VERTICAL HEAT ONLY MECHANICAL THERMSOTAT (T822K1042)
- NORDFAB Round Branch, 14 in Duct Dia, 304 Stainless Steel, 20 GA, 35 in W, 37" L, 14 in H (8040005587)
- HAYWARD FLOW CONTROL Ball Valve, Actuated, Electric, On/Off, 1-1/2", PVC/EPDM, 24-265VAC/VDC, S/T (ECPTBH115STE)
- AIRMASTER FAN Standard-Duty Industrial Fan 24" Oscillating, 115VAC, 2820/4020/5520 CFM (71567)
- AIRMASTER FAN Air Circulator 30" Non-Oscillating, 115VAC, 2700/4400/6100 CFM (71573)
- AIRMASTER FAN Floor Fan 12" Non-Oscillating, 115VAC, 1300/1550/1855 CFM (78973)
- AIRMASTER FAN Airmaster 30in Pedestal Fan, 7,185 CFM, 1/3 HP, 1 Phase (71526)
- AIRMASTER FAN Air Circulator 24" Non-Oscillating, 115VAC, 2460/3460/4400 CFM (71590)
- AIRMASTER FAN Light-Duty Industrial Fan 12" Non-Oscillating, 115VAC, 1300/1550/1855 CFM (78971)
- DAYTON Mobile Air Circulator 30" Non-Oscillating, 115VAC, 4700/6900 CFM (1YNW4)
- Airmaster Fan Air Circulators