Shop All Air Circulators
Airmaster Fan
Extension Cord, Plastic
Mfr # 12002
Zoro # G9967316
product price: $28.95
/ea
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Speeds 2
- Material Plastic
- Color Black
- Fan Accessory Material Plastic
- For Use With Airmaster Safety Yellow 2 Speed Fans
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airmaster Fan
- MFR # 12002
- Zoro # G9967316
- Country of Origin United States
- Category Air Circulators
Details
Item | Extension Cord |
Number of Speeds | 2 |
Material | Plastic |
Color | Black |
Fan Accessory Material | Plastic |
For Use With | Airmaster Safety Yellow 2 Speed Fans |
Fan Accessory Color | Black |
Fan Accessory Type | Cord |
Application | Accessories |
Description
Extension Cord, For Use With Airmaster Safety Yellow 2 Speed Fans
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRCOOL DIY 4th Gen Multi Zone 4 zone condenser 36K BTU W/25ft line set PR (DIYM436HPW00C84)
- JOHNSON CONTROLS A421Abc-02C Electronic Single (A421ABC-02)
- TJERNLUND PRODUCTS Wheel (950-6010)
- DUPONT Pleated Air Filter, 16.38" x 21.5" x 1", 4 Pack (KB16.38X21.5X1A_4)
- AIRMASTER FAN Air Circulator 18" 115VAC (78984)
- AIRMASTER FAN Commercial Fan, Model: CA30APE, Wall Mount, Oscillating, 115V, 1/3HP, 1 Phase, 3 Speed, Size: 30in. (71582)
- AIRMASTER FAN Light-Duty Industrial Fan 24" Non-Oscillating, 115VAC, 2460/3460/4400 CFM (71584)
- AIRMASTER FAN Standard-Duty Industrial Fan 24" Oscillating, 115VAC, 2820/4020/5520 CFM (71565)
- AIRMASTER FAN Floor Fan 18" Non-Oscillating, 115VAC, 3346/3824/4550 CFM (78974)
- AIRMASTER FAN Standard-Duty Industrial Fan 30" Non-Oscillating, 115VAC, 3415/5300/7185 CFM (71726)
- TEMPEST Mobile Air Circulator 24" Non-Oscillating, 115/208-230VAC, 12,867 CFM (913-1065)
- Airmaster Fan Air Circulators