Airmaster Fan

Ceiling Fan, 56" Blade Dia., 1 Phase, 120V AC (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Ceiling Fans

Key Features

  • Blade Dia. 56"
  • Fan Blade Color White
  • Housing Finish White
  • Number of Blades 3
  • Reversible No
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Blade Dia. 56"
Max. Mounting Height 10 to 40 ft
Mounting Height 10 to 40 ft.
Down Rod Outside Dia. 1 in

Description

Ceiling Fan, 120V AC Voltage, 110 W Fan Watts, Phase 1, Max. Mounting Height 10 to 40 ft, Number of Speeds 1, Blade Finish White, Housing Finish White, Fan Blade Color White, Number of Blades 3, Speed Controllable - Fans Yes, 60 Hz Hz, Max. Ambient Temp. 104 Degrees F, Reversible No, Mount Type Stem, 1 in Down Rod Outside Dia., Includes Safety Cable, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.