Shop All Ceiling Fans
Airmaster Fan
Ceiling Fan, 1 Phase, 115
Mfr # 20912
Zoro # G0657918
product price: $508.99
/ea
Free Shipping & Returns
$508.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Speeds 3
- Voltage 115
- Phase 1
- Includes Supply Cord; Plug
- Fits Brand Airmaster
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airmaster Fan
- MFR # 20912
- Zoro # G0657918
- Country of Origin United States
- Category Ceiling Fans
Details
Number of Speeds | 3 |
Voltage | 115 |
Phase | 1 |
Includes | Supply Cord; Plug |
Fits Brand | Airmaster |
Item | Ceiling Fan |
For Use With | Churches; Schools; Industrial and Commercial Applications |
Description
Heavy-Duty Air Circulator,20 In.,Ceiling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 20" x 24" x 1", 4 Pack (FB20X24_4)
- MICROSHIELD Mini-Pleat Air Filter, 20 in, 20 in, PK3 (MP415-2020)
- ALLEGRO INDUSTRIES Ventilation Duct Connector, 20 In (9650-01)
- GLOBAL INDUSTRIAL 20 Industrial Wall Mounted Oscillating Fan, 5,250 CFM, 1/6 HP (293130)
- AIRMASTER FAN $Fan 30" 115V 4in1/DD3041-3 Speed (CF60470)
- HONEYWELL CEILING FANS Palm Island, 52 in. Indoor/Outdoor Ceiling Fan with No Light, Bronze (50207-40)
- WESTINGHOUSE Widespan 100" 8-Blade Nickel Indoor Ceiling Fan, DC Motor, Remote (7224900)
- MODERN FORMS 3-Blade Smart Ceiling Fan 56" Oil Rubbed Bronze/Dark Walnut w/3000K LED Light Kit and Remote Control (FR-W1817-56L)
- PERFECTTWINKLE 56 in. Charleston Ceiling Fan (PE608958)
- PROGRESS LIGHTING Fan Light Kit, Three-Light (P2600-09WB)
- HUNTER Sloped Ceiling Adapter for Hunter Original Fan Only, Chesnut Brown (22170)
- Airmaster Fan Ceiling Fans