Shop All Fan Parts
Airmaster Fan
Blade Propeller, 1/4 HP, Galvanized Steel
Mfr # 72458
Zoro # G0050639
product price: $80.49
/ea
Free Shipping & Returns
$80.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number: CA24APE
- Bore Dia. (mm) 15.875
- Blade Material Galvanized Steel
- Drive Type Direct
- Number of Blades 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airmaster Fan
- MFR # 72458
- Zoro # G0050639
- Country of Origin United States
- Category Fan Parts
Dimensions
Bore Dia. (mm) | 15.875 |
Bore Dia. (In.) | 5/8 in |
Propeller Dia. (In.) | 24 in |
Details
For Use With | Mfr. Model Number: CA24APE |
Item | Blade Propeller |
Blade Material | Galvanized Steel |
Drive Type | Direct |
Number of Blades | 3 |
RPM | 1100 |
Fits Brand | Airmaster |
Hub Location | Exhaust |
Includes | Bushing |
HP | 1/4 hp |
Rotation | CW Facing Discharge |
Description
Blade Propeller, Propeller Dia. (In.) 24 in, Bore Dia. (In.) 5/8 in, Bore Dia. (mm) 15.875 mm, Rotation CW Facing Discharge, Hub Location Exhaust, Number of Blades 3, HP 1/4 hp, RPM 1100 RPM, Drive Type Direct, Blade Material Galvanized Steel, For Use With Mfr. No. CA24APE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Low Side Manual Service Coupler For R-134A (18190A)
- MANITOWOC Hanger (4014329)
- TRUE MANUFACTURING Door Gasket, 25-3/4" x 54" (947747)
- COMPONENT HARDWARE Flat Grease Duct Access Door, 7" x 20" (750720)
- AIRMASTER FAN Heavy-Duty Air Circulator, 24", I-Beam (37139)
- AIRMASTER FAN Heavy-Duty Air Circulator, 24", Pedestal (20895)
- AIRMASTER FAN Heavy-Duty Hazardous, 30", Pedestal (20351)
- AIRMASTER FAN Heavy-Duty Air Circulato, 30", Pedestal, Phase: 3 (20650K)
- AIRMASTER FAN Guard (01797)
- AIRMASTER FAN Fan Stainless Steel Open Pedestal Base (77001)
- DAYTON Shaft (151055)
- Airmaster Fan Fan Parts